- P2 Bushing Series
- 1.12 in Bore Size
- 3 in Flange Outer Diameter
- 0.40625 in Flange Thickness
- 2.9375 in Length Through Bore
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| X | 2 5/16 psi |
| Keyway | 1/4 x 1/8 |
| Small Diameter | 1.793 in |
| Bore Type | Standard |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 2.9375 in |
| U | 0.4063 in |
| V (in) | 2.4375 in |
| W | 0.375 in |
| Bushing Series | P2 |
| Material | Ductile Iron |
| S | 0.25 in |
| Flange Split | No |
| R | 0.2188 in |
| Bore Size | 1.12 in |
| Bore Range [Max] | 1.75 in |
| Large Diameter | 1 15/16 in |
| Bushing Split | Yes |
| Wrench Torque | 192 lb/in |
| Keyway Size | 1/4 x 1/8 |
| Mounting Options | Standard |
| Bushing Type | MST |
| Flange Thickness | 13/32 in |
| Barrel Taper | 3/4 TPF |
| Bolt Circle Dia. | 2.44 in |
| Capscrew Size | 5/16-18 UNC x 1 |
| Cap Screws | 3 |
| "T" Dim. | 2.5313 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950128450 |

