- 8 mm Belt Pitch
- 192 Teeth
- 19.198 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- No lubrication
- Constant driven speeds
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 8 mm |
| Material | Cast Iron |
| Bore Type | Bushed |
| Belt Width | 85 mm |
| Bushing Type | QD |
| Finished Bore | N/A |
| Pitch Diameter | 19.249 in |
| Outside Dia. | 19.198 in |
| Hub Type | A |
| Hub O.D. | 7 3/4 in |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| Length Through Bore | 2.5 in |
| Sprocket Width | 3 3/4 in |
| No. of Teeth | 192 |
| Type | A |
| Weight | 101.42 LB |
| EAN or UPC | 697950780351 |

