- 20 mm Belt Pitch
- 192 Teeth
- 47.957 in Outside Diameter
- 290 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Finished Bore | N/A |
| Bore Type | Bushed |
| Belt Width | 290 mm |
| Material | Cast Iron |
| No. of Teeth | 192 |
| Hub O.D. | 17 1/2 in |
| Pitch Diameter | 48.122 in |
| Belt Pitch | 20 mm |
| Bushing Type | QD |
| Bushing Series | W |
| Hub Type | A |
| Outside Dia. | 47.957 in |
| Bore Range [Max] | 7.5 in |
| Length Through Bore | 9 in |
| Sprocket Width | 12 1/4 in |
| Type | A |
| Bore Range [Min] | 4 in |
| Weight | 1061.0 LB |
| EAN or UPC | 697950441405 |

