- 14 mm Belt Pitch
- 192 Teeth
- 33.58 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 3.188 in |
| Hub Type | A |
| Finished Bore | N/A |
| No. of Teeth | 192 |
| Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Belt Pitch | 14 mm |
| Type | D |
| Bore Range [Max] | 4.5 in |
| Bushing Type | QD |
| Bore Type | Bushed |
| Sprocket Width | 4 in |
| Belt Width | 85 mm |
| Outside Dia. | 33.58 in |
| Pitch Diameter | 33.686 in |
| Hub O.D. | 9 in |
| Bushing Series | J |
| Weight | 249.0 LB |
| EAN or UPC | 697950780290 |

