- 20 mm Belt Pitch
- 168 Teeth
- 41.941 in Outside Diameter
- 290 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
- Positive, slip-proof engagement
- Constant driven speeds
| Outside Dia. | 41.941 in |
| Hub Type | A |
| Length Through Bore | 9 in |
| Type | A |
| Hub O.D. | 17 1/2 in |
| Bore Range [Max] | 7.5 in |
| Bore Range [Min] | 4 in |
| Bushing Series | W |
| Material | Cast Iron |
| Finished Bore | N/A |
| Bushing Type | QD |
| Belt Pitch | 20 mm |
| Belt Width | 290 mm |
| Bore Type | Bushed |
| No. of Teeth | 168 |
| Pitch Diameter | 42.107 in |
| Sprocket Width | 12 1/4 in |
| Weight | 891.0 LB |
| EAN or UPC | 697950441337 |

