- 20 mm Belt Pitch
- 144 Teeth
- 35.926 in Outside Diameter
- 340 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
- Positive, slip-proof engagement
| Hub Type | A |
| Bushing Series | W |
| Material | Cast Iron |
| Sprocket Width | 14 1/4 in |
| No. of Teeth | 144 |
| Belt Width | 340 mm |
| Bore Range [Max] | 7.5 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Pitch Diameter | 36.092 in |
| Type | A |
| Bore Range [Min] | 4 in |
| Hub O.D. | 17 1/2 in |
| Length Through Bore | 9 in |
| Bushing Type | QD |
| Belt Pitch | 20 mm |
| Outside Dia. | 35.926 in |
| Weight | 814.0 LB |
| EAN or UPC | 697950441276 |

