- 20 mm Belt Pitch
- 144 Teeth
- 35.926 in Outside Diameter
- 230 mm Belt Width
- Bushed Bore Type
applications
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
features
- Constant driven speeds
- No lubrication
- High tension eliminated
- Positive, slip-proof engagement
- High mechanical efficiency
- Economical operation
| Bore Range [Min] | 2.9375 in |
| Bushing Type | QD |
| Sprocket Width | 9 7/8 in |
| Hub Type | A |
| Belt Pitch | 20 mm |
| Bore Range [Max] | 7 in |
| No. of Teeth | 144 |
| Hub O.D. | 12 in |
| Finished Bore | N/A |
| Type | D |
| Length Through Bore | 7.25 in |
| Outside Dia. | 35.926 in |
| Bore Type | Bushed |
| Belt Width | 230 mm |
| Material | Cast Iron |
| Bushing Series | P |
| Pitch Diameter | 36.092 in |
| Weight | 535.0 LB |
| EAN or UPC | 697950784168 |

