- 14 mm Belt Pitch
- 144 Teeth
- 25.16 in Outside Diameter
- 40 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 144 |
| Belt Width | 40.000 mm |
| Bushing Series | E |
| Bore Type | Bushed |
| Pitch Diameter | 25.264 in |
| Length Through Bore | 1.620 in |
| Bushing Type | QD |
| Hub O.D. | 7 1/2 in |
| Bore Range [Max] | 3 1/2 in |
| Material | Cast Iron |
| Belt Pitch | 14.000 mm |
| Finished Bore | N/A |
| Type | D |
| Bore Range [Min] | 7/8 in |
| Hub Type | A |
| Outside Dia. | 25.1600 in |
| Sprocket Width | 2 1/8 in |
| Weight | 98.0 LB |
| EAN or UPC | 697950780023 |

