- P1 Split Taper Bushing
- 40 mm Bore
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Small Diameter | 1.8555 in |
| Cap Screws | 3 |
| Large Diameter | 1 15/16 in |
| W | 0.375 in |
| Flange Thickness | 0.40625 in |
| X | 1 5/16 psi |
| Bore Size | 40 mm |
| Bushing Series | P1 |
| Capscrew Size | 5/16 x 1 |
| Wrench Torque | 192 lb/in |
| R | 0.2188 in |
| Length Through Bore | 1.9375 in |
| Bore Range [Min] | 0.5 in |
| S | 0.25 in |
| U | 0.4063 in |
| Bore Range [Max] | 1.75 in |
| Keyway Size | 12 mm x 4 mm |
| V (in) | 2.4375 in |
| "T" Dim. | 1.5313 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950816968 |

