- N Bushing
- 3 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 5.875 in |
| Wrench Torque | 300 lbf |
| Bolt Circle Dia. | 8 1/2 in |
| E (Knuckle Width) | 6.625 in |
| Material | Steel |
| Capscrew Size | 7/8-9 UNC x 8 |
| Keyway Size | 3/4 x 3/8 in |
| Flange Thickness | 1 1/2 in |
| Bore Size | 3 in |
| Large Diameter | 7 in |
| Torque Capacity | 150000 lb/in |
| Length Through Bore | 8.125 in |
| Overall Length | 8.125 in |
| Bushing Series | N-STL |
| Bore Range [Min] | 2.4375 in |
| Cap Screws | 4 |
| Weight | 88.8 LB |
| EAN or UPC | 697950062709 |

