- MXT Bushing Type
- 5 7/16 in Bore Size
- 11.9375 in Flange Outside Diameter
- 4.125 in Length Through Bore
- 9.875 in Bolt Circle Diameter
| Bore Size | 5.4375 in |
| Cap Screws | 4 |
| Flange Thickness | 1 1/8 in |
| Bushing Type | MXT |
| Wrench Torque | 400 lbf |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Capscrew Size | 7/8 x 2 1/2 |
| Keyway Size | 1-1/4 X 5/8 |
| Bore Range [Max] | 6 in |
| Keyway | 1-1/4 x 5/8 |
| Bolt Circle Dia. | 9 7/8 in |
| Length Through Bore | 4.125 in |
| Weight | 53.67 LB |
| EAN or UPC | 697950853420 |

