- MTA60 Frame Size
- 12 in Travel
- 7 in Base to Bearing Center
- 14 1/4 in Overall Height
- 36 in Mounting Center
| Type | Top Angle |
| Travel | 12 in |
| Overall Height | 14.25 in |
| Frame Size | MTA60 |
| Frame Type | Top Angle |
| Base to Bearing Center | 7 in |
| Base Width | 5 1/2 in |
| Overall Height [Min] | 14.25 in |
| Frame Style | MTA |
| Overall Length | 45 in |
| Bolt Hole Spacing - Length | 36 in |
| Mounting Center | 36 in |
| Frame Length | 45 in |
| Weight | 96.0 LB |
| EAN or UPC | 697950630380 |

