- 225 Coupling Size
- 1.187 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 2.188 in Length Through Bore
| Material | Steel |
| Coupling Type | Jaw |
| Outside Dia. | 5 in |
| Length Through Bore | 2.188 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Lock Type | Setscrew |
| Inch/Metric | Inch |
| RPM [Max] | 4200 rpm |
| Connecting Medium | Elastomeric Spider |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 5/16-18 X 5/16 |
| Bore Type | Finished |
| Coupling Size | 225 |
| Bore Range [Max] | 2.625 in |
| Hub O.D. | 5 in |
| Overall Assembly Length | 5 3/8 in |
| Weight | 7.6 LB |
| EAN or UPC | 697950076850 |

