- Size 190 MS Type Coupling Hub
- 2 3/8" Bore
- 5/8 X 5/16 Keyway
| Length Through Bore | 1.9375 in |
| Keyway Size | 5/8 x 5/16 |
| Hub Dia. | 4 1/2 in |
| Lock Type | Setscrew |
| Outside Dia. | 4.5 in |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Coupling Size | 190 |
| Weight | 8.25 LB |
| Length Through Bore | 1.9375 in |
| Keyway Size | 5/8 x 5/16 |
| Hub Dia. | 4 1/2 in |
| Lock Type | Setscrew |
| Outside Dia. | 4.5 in |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Coupling Size | 190 |
| Weight | 8.25 LB |