- 190 Coupling Size
- 0.75 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.938 in Length Through Bore
| Spider Material | SUL, SRL, SHL & SBL |
| Inch/Metric | Inch |
| Connecting Medium | Elastomeric Spider |
| Hub O.D. | 4 1/2 in |
| Bore Type | Reborable |
| Coupling Type | Jaw |
| Length Through Bore | 1.938 in |
| Bore Range [Max] | 2.125 in |
| Material | Steel |
| Coupling Size | 190 |
| Weight | 8.0 LB |
| EAN or UPC | 697950216614 |

