- 190 Coupling Size
- 0.937 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.938 in Length Through Bore
| Bore Range [Max] | 2.125 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Material | Steel |
| Set Screw Size | 5/16-18 X 5/16 |
| Hub O.D. | 4 1/2 in |
| Outside Dia. | 4.5 in |
| RPM [Max] | 5000 rpm |
| Inch/Metric | Inch |
| Lock Type | Setscrew |
| Connecting Medium | Elastomeric Spider |
| Bore Type | Finished |
| Coupling Size | 190 |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1.938 in |
| Coupling Type | Jaw |
| Weight | 4.45 LB |
| EAN or UPC | 697950133089 |

