- 150 Coupling Size
- 0.812 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.75 in Length Through Bore
| Outside Dia. | 3.75 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Material | Steel |
| Connecting Medium | Elastomeric Spider |
| Hub O.D. | 3 3/4 in |
| Inch/Metric | Inch |
| Spider Material | SUL, SRL, SHL & SBL |
| Lock Type | Setscrew |
| Keyway Size | 3/16 x 3/32 |
| Length Through Bore | 1.75 in |
| RPM [Max] | 5000 rpm |
| Coupling Type | Jaw |
| Bore Range [Max] | 1.875 in |
| Bore Type | Finished |
| Coupling Size | 150 |
| Weight | 3.42 LB |
| EAN or UPC | 697950132990 |

