- 150 Coupling Size
- 1.813 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.75 in Length Through Bore
| Bore Range [Max] | 1.875 in |
| Connecting Medium | Elastomeric Spider |
| Keyway Size | 1/2 x 1/4 |
| RPM [Max] | 5000 rpm |
| Set Screw Size | 1/2-13 x 1/2 |
| Coupling Type | Jaw |
| Bore Type | Finished |
| Material | Steel |
| Inch/Metric | Inch |
| Hub O.D. | 3 3/4 in |
| Coupling Size | 150 |
| Outside Dia. | 3.75 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Lock Type | Setscrew |
| Length Through Bore | 1.75 in |
| Weight | 3.42 LB |
| EAN or UPC | 697950133065 |

