- Size 100 MS Type Coupling Hub
- 30 mm Bore
- 8 X 3.3 mm Keyway
| Outside Dia. | 2.53125 in |
| Keyway Size | 8 mm x 3.3 mm |
| Lock Type | Setscrew |
| Length Through Bore | 1.375 in |
| Coupling Size | 100 |
| Hub Dia. | 2 17/32 in |
| RPM [Max] | 7000 rpm |
| Material | Steel |
| Weight | 0.9 LB |
| Outside Dia. | 2.53125 in |
| Keyway Size | 8 mm x 3.3 mm |
| Lock Type | Setscrew |
| Length Through Bore | 1.375 in |
| Coupling Size | 100 |
| Hub Dia. | 2 17/32 in |
| RPM [Max] | 7000 rpm |
| Material | Steel |
| Weight | 0.9 LB |