
- 100 Coupling Size
- 0.562 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.375 in Length Through Bore
Bore Type | Finished |
Lock Type | Setscrew |
Set Screw Size | 1/4-20 x 1/4 |
Coupling Size | 100 |
Coupling Type | Jaw |
Hub O.D. | 2.531 in |
Outside Dia. | 2.53125 in |
Length Through Bore | 1.375 in |
Material | Steel |
Inch/Metric | Inch |
Bore Range [Max] | 1.375 in |
Keyway Size | 1/8 x 1/16 |
Connecting Medium | Elastomeric Spider |
Spider Material | SUL, SRL, SHL & SBL |
RPM [Max] | 7000 rpm |
Weight | 0.9 LB |
EAN or UPC | 697950132860 |
