- 095 Coupling Size
- 0.437 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1 in Length Through Bore
| Bore Type | Reborable |
| Spider Material | SUL, SRL, SHL & SBL |
| Connecting Medium | Elastomeric Spider |
| Length Through Bore | 1 in |
| Coupling Size | 095 |
| Hub O.D. | 2 1/8 in |
| Coupling Type | Jaw |
| Material | Steel |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.125 in |
| Weight | 0.81 LB |
| EAN or UPC | 697950216577 |

