- 090 Coupling Size
- 0.25 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Through Bore
| Bore Type | Reborable |
| Coupling Size | 090 |
| Bore Range [Max] | 1.125 in |
| Material | Steel |
| Coupling Type | Jaw |
| Spider Material | SUL, SRL, SHL & SBL |
| Length Through Bore | 0.813 in |
| Hub O.D. | 2 1/8 in |
| Connecting Medium | Elastomeric Spider |
| Inch/Metric | Inch |
| Weight | 0.69 LB |
| EAN or UPC | 697950216560 |

