- 090 Coupling Size
- 1.062 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Through Bore
| Keyway Size | 1/4 x 1/8 |
| Connecting Medium | Elastomeric Spider |
| Material | Steel |
| Length Through Bore | 0.813 in |
| Bore Type | Finished |
| Coupling Type | Jaw |
| Bore Range [Max] | 1.125 in |
| Spider Material | SUL, SRL, SHL & SBL |
| RPM [Max] | 9000 rpm |
| Hub O.D. | 2 1/8 in |
| Coupling Size | 090 |
| Lock Type | Setscrew |
| Set Screw Size | 5/16-18 X 5/16 |
| Outside Dia. | 2.125 in |
| Inch/Metric | Inch |
| Weight | 0.69 LB |
| EAN or UPC | 697950145976 |

