- 075 Coupling Size
- 0.25 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Through Bore
| Coupling Size | 075 |
| Material | Steel |
| Coupling Type | Jaw |
| Spider Material | SUL, SRL, SHL & SBL |
| Bore Range [Max] | 0.875 in |
| Connecting Medium | Elastomeric Spider |
| Length Through Bore | 0.813 in |
| Inch/Metric | Inch |
| Hub O.D. | 1 3/4 in |
| Bore Type | Reborable |
| Weight | 0.4 LB |
| EAN or UPC | 697950216553 |

