
- 075 Coupling Size
- 0.687 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Through Bore
Hub O.D. | 1 3/4 in |
Bore Range [Max] | 0.875 in |
Outside Dia. | 1.75 in |
Material | Steel |
Inch/Metric | Inch |
Set Screw Size | 1/4-20 x 1/4 |
Coupling Type | Jaw |
Coupling Size | 075 |
RPM [Max] | 11000 rpm |
Lock Type | Setscrew |
Length Through Bore | 0.813 in |
Connecting Medium | Elastomeric Spider |
Bore Type | Finished |
Keyway Size | 3/16 x 3/32 |
Spider Material | SUL, SRL, SHL & SBL |
Weight | 0.4 LB |
EAN or UPC | 697950076706 |
