- 225 Coupling Size
- 0.75 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 2.188 in Length Through Bore
| Coupling Size | 225 |
| Material | Steel |
| Inch/Metric | Inch |
| Coupling Type | Jaw |
| Hub O.D. | 5 in |
| Length Through Bore | 2.188 in |
| Connecting Medium | Elastomeric Spider |
| Bore Range [Max] | 2.625 in |
| Bore Type | Reborable |
| Spider Material | SUL, SRL, SHL & SBL |
| Weight | 7.6 LB |
| EAN or UPC | 697950216539 |

