- 225 Coupling Size
- 2.063 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 2.188 in Length Through Bore
| Set Screw Size | 1/2-13 x 1/2 |
| Keyway Size | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Coupling Size | 225 |
| Material | Steel |
| Length Through Bore | 2.188 in |
| Coupling Type | Jaw |
| Hub O.D. | 5 in |
| Bore Type | Finished |
| Outside Dia. | 5 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Lock Type | Setscrew |
| Connecting Medium | Elastomeric Spider |
| RPM [Max] | 4200 rpm |
| Bore Range [Max] | 2.625 in |
| Weight | 7.6 LB |
| EAN or UPC | 697950147642 |

