- 190 Coupling Size
- 1.688 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.938 in Length Through Bore
| Lock Type | Setscrew |
| Coupling Type | Jaw |
| RPM [Max] | 5000 rpm |
| Connecting Medium | Elastomeric Spider |
| Keyway Size | 3/8 x 3/16 |
| Hub O.D. | 4 1/2 in |
| Set Screw Size | 3/8-16 x 3/8 |
| Coupling Size | 190 |
| Spider Material | SUL, SRL, SHL & SBL |
| Material | Steel |
| Length Through Bore | 1.938 in |
| Outside Dia. | 4.5 in |
| Bore Range [Max] | 2.125 in |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Weight | 8.25 LB |
| EAN or UPC | 697950147352 |

