- Size 150 ML Type Coupling Hub
- 40mm Bore
- 12 MM X 3.3 MM Keyway
| Outside Dia. | 3.75 in |
| RPM [Max] | 5000 rpm |
| Lock Type | Setscrew |
| Length Through Bore | 1.75 in |
| Material | Sintered Iron |
| Hub Dia. | 3 3/4 in |
| Keyway Size | 12 mm x 3.3 mm |
| Coupling Size | 150 |
| Weight | 4.75 LB |
| EAN or UPC | 697950792361 |

