- 110 Coupling Size
- 0.937 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.688 in Length Through Bore
| Connecting Medium | Elastomeric Spider |
| Overall Assembly Length | 4 1/4 in |
| Inch/Metric | Inch |
| Set Screw Size | 5/16-18 X 5/16 |
| Spider Material | SUL, SRL, SHL & SBL |
| Coupling Size | 110 |
| Outside Dia. | 3.3125 in |
| Coupling Type | Jaw |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1.688 in |
| Hub O.D. | 3.313 in |
| Bore Range [Max] | 1.625 in |
| Material | Steel |
| Lock Type | Setscrew |
| Bore Type | Finished |
| RPM [Max] | 5000 rpm |
| Weight | 3.25 LB |
| EAN or UPC | 697950146874 |

