- 100 Coupling Size
- 0.812 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.375 in Length Through Bore
| Coupling Size | 100 |
| Material | Steel |
| RPM [Max] | 7000 rpm |
| Keyway Size | 3/16 x 3/32 |
| Coupling Type | Jaw |
| Spider Material | SUL, SRL, SHL & SBL |
| Length Through Bore | 1.375 in |
| Hub O.D. | 2.531 in |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 x 1/4 |
| Outside Dia. | 2.53125 in |
| Lock Type | Setscrew |
| Bore Range [Max] | 1.375 in |
| Connecting Medium | Elastomeric Spider |
| Weight | 0.9 LB |
| EAN or UPC | 697950146713 |

