- 100 Coupling Size
- 1.312 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.375 in Length Through Bore
| Hub O.D. | 2.531 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Connecting Medium | Elastomeric Spider |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.375 in |
| Coupling Size | 100 |
| RPM [Max] | 7000 rpm |
| Lock Type | Setscrew |
| Keyway Size | 5/16 x 5/32 |
| Bore Type | Finished |
| Outside Dia. | 2.53125 in |
| Material | Steel |
| Length Through Bore | 1.375 in |
| Coupling Type | Jaw |
| Overall Assembly Length | 3 1/2 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Weight | 0.9 LB |
| EAN or UPC | 697950146799 |

