- 075 Coupling Size
- 0.25 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Thru Bore
| Coupling Size | 075 |
| Length Through Bore | 0.813 in |
| Bore Type | Reborable |
| Coupling Type | Jaw |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.6 LB |
| EAN or UPC | 697950492735 |

