- 070 Coupling Size
- 0.687 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.75 in Length Through Bore
| Connecting Medium | Elastomeric Spider |
| Keyway Size | 3/16 x 3/32 |
| Coupling Size | 070 |
| RPM [Max] | 14000 rpm |
| Hub O.D. | 1 3/8 in |
| Length Through Bore | 0.75 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Outside Dia. | 1.375 in |
| Material | Steel |
| Spider Material | SUL, SRL, SHL & SBL |
| Bore Type | Finished |
| Lock Type | Setscrew |
| Coupling Type | Jaw |
| Bore Range [Max] | 0.75 in |
| Inch/Metric | Inch |
| Weight | 0.24 LB |
| EAN or UPC | 697950146126 |

