- 035 Coupling Size
- 0.125 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 17/64 in Length Through Bore
| Keyway Size | No Keyway |
| Spider Material | SUL, SRL, SHL & SBL |
| Coupling Type | Jaw |
| Overall Assembly Length | 13/16 in |
| Lock Type | Setscrew |
| Hub O.D. | 5/8 in |
| Material | Steel |
| Connecting Medium | Elastomeric Spider |
| RPM [Max] | 31000 rpm |
| Outside Dia. | 0.625 in |
| Bore Type | Reborable |
| Coupling Size | 035 |
| Bore Range [Max] | 0.375 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.265625 in |
| Hub Dia. | 5/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950213255 |

