- 08B-1 Single Strand Chain, 11 Teeth, A Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material | Steel |
| Hub Length Thru | N/A |
| Length Through Bore | 0.737 mm |
| Family Name | No. 08 - 12.700 mm Pitch - Single - A |
| Inch/Metric | Metric |
| Bore Range [Min] | 10 mm |
| Pitch Diameter | 45.078 mm |
| Hub Projection | N/A |
| Martin No. | 08A11 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 50.872 mm |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Width Across Teeth | 7.37 mm |
| Chain Pitch | 12.7 mm |
| Bore Range [Max] | N/A |
| No. of Teeth | 11 |
| Hub Dia. | N/A |
| Chain No. | 08B |
| Weight | 0.17 LB |
| EAN or UPC | 697950171715 |

