- Metric Sprocket for #16 Chain
- 2 Strand
- 19 Teeth
- Requiring a 3020 Bushing w/a Min Bore of and a Max Bore of
| Bushing Bore [Min] | 0.875 in |
| Inch/Metric | Metric |
| Material | Steel |
| Length Through Bore | 50.8 mm |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length Less Threads | N/A |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Pitch Diameter | 154.32 mm |
| Chain Pitch | 1 in, 25.4 mm |
| No. of Teeth | 19 |
| Width Across Teeth | 47.7 mm |
| No. of Strands Across | 2 |
| Type | B |
| Outside Dia. | 167.454 mm |
| Chain No. | 16B |
| Hub Dia. | 127 mm |
| Overall Length | 50.8 mm |
| Bushing Bore [Max] | 3 in |
| Sprocket Style | A |
| Weight | 3.18 LB |

