- M-STL Bushing Series
- 4.56 in Bore Size
- 9 in Flange Outer Diameter
- 1.25 in Flange Thickness
| Material | Steel |
| Barrel Taper | 3/4 TPF |
| Set Screw Size | 3/4-10 X 3/4 |
| Bushing Series | M-STL |
| E (Knuckle Width) | 5.5 in |
| Flange Split | Yes |
| Keyway | 1 1/4 x 5/8 |
| Cap Screws | 4 |
| Key Included | Yes |
| Capscrew Size | 3/4-10 UNC x 6 3/4 |
| Flange Thickness | 1 1/4 in |
| Bore Type | Standard |
| Bushing Split | Yes |
| Bore Size | 4.56 in |
| Large Diameter | 6 1/2 in |
| Bore w/Full Keyway [MAX] | 4 3/4 in |
| Mounting Options | Standard |
| Keyway Size | 1 1/4 x 5/8 in |
| Bolt Circle Dia. | 7 7/8 in |
| Bore w/Shallow Key [MAX] | 5 1/2 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950674704 |

