- M-STL Bushing Series
- 4.87 in Bore Size
- 6.75 in Length Through Bore
- 9 in Flange Outer Diameter
- 1.25 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Large Diameter | 6 1/2 in |
| Bore Range [Min] | 2 in |
| Wrench Torque | 225 lbf |
| Flange Split | Yes |
| Bore Type | Standard |
| E (Knuckle Width) | 5.5 in |
| Cap Screws | 4 |
| Bolt Circle Dia. | 7 7/8 in |
| Bore w/Shallow Key [MAX] | 5 1/2 in |
| Torque Capacity | 85000 lb/in |
| Keyway Size | 1 1/4 X 1/4 in |
| Bushing Series | M-STL |
| Keyway | 1 1/4 x 1/4 |
| Bore w/Full Keyway [MAX] | 4 3/4 in |
| Mounting Options | Standard |
| Length Through Bore | 6.75 in |
| Bore Range [Max] | 5.5 in |
| Set Screw Size | 3/4-10 X 3/4 |
| Overall Length | 6.75 in |
| Bushing Split | Yes |
| Key Included | Yes |
| Barrel Taper | 3/4 TPF |
| Flange Thickness | 1 1/4 in |
| Capscrew Size | 3/4-10 UNC x 6 3/4 |
| Bore Size | 4.87 in |
| Material | Steel |
| Weight | 36.9 LB |
| EAN or UPC | 697950062617 |

