- HE Bushing Type
- 6 7/16 in Bore Size
- 12.75 in Flange Outside Diameter
- 4.45 in Length Through Bore
- 10.5 in Bolt Circle Diameter
| Inch/Metric | Inch |
| Bore Size | 6.4375 in |
| Material | Cast Iron |
| Cap Screws | 6 |
| Keyway Size | 1 1/2 x 3/4 |
| Bolt Circle Dia. | 10 1/2 in |
| Bushing Type | HE |
| Bore Range [Max] | 7 in |
| Length Through Bore | 4.45 in |
| Capscrew Size | 1-8 x 1/4 |
| Keyway | 1 1/2 x 3/4 |
| Wrench Torque | 350 lbf |
| Flange Thickness | 2 in |
| Weight | 74.0 LB |
| EAN or UPC | 697950555423 |

