- HE Bushing Type
- 4 1/4 in Bore Size
- 11.125 in Flange Outside Diameter
- 5.25 in Length Through Bore
- 9.25 in Bolt Circle Diameter
| Keyway Size | 1 x 1/2 |
| Length Through Bore | 5.25 in |
| Wrench Torque | 350 lbf |
| Material | Cast Iron |
| Bore Range [Max] | 6 in |
| Bushing Type | HE |
| Bolt Circle Dia. | 9 1/4 in |
| Inch/Metric | Inch |
| Bore Size | 4.25 in |
| Capscrew Size | 7/8-9 x 3 1/2 |
| Cap Screws | 4 |
| Flange Thickness | 1 3/4 in |
| Keyway | 1 x 1/2 |
| Weight | 55.0 LB |
| EAN or UPC | 697950540221 |

