- HE Bushing Type
- 1 3/16 in Bore Size
- 4.625 in Flange Outside Diameter
- 2.25 in Length Through Bore
- 3.9375 in Bolt Circle Diameter
| Bore Size | 1.1875 in |
| Material | Cast Iron |
| Cap Screws | 4 |
| Inch/Metric | Inch |
| Length Through Bore | 2.25 in |
| Bore Range [Max] | 2.5 in |
| Bolt Circle Dia. | 3 15/16 in |
| Flange Thickness | 3/4 in |
| Keyway | 1/4 x 1/8 |
| Capscrew Size | 3/8-16 x 1 1/2 |
| Wrench Torque | 30 lbf |
| Keyway Size | 1/4 x 1/8 |
| Bushing Type | HE |
| Weight | 5.4 LB |
| EAN or UPC | 697950539157 |

