- JA Bushing Series
- 0.43 in Bore Size
- 1.0625 in Length Through Bore
- 2 in Flange Outer Diameter
- 0.375 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Wrench Torque | 5 lbf |
| L Dim | 1.063 in |
| Set Screw | 10-24 |
| Barrel Taper | 3/4 TPF |
| Bore w/Full Keyway [MAX] | 1 in |
| Flange Split | Yes |
| E (Knuckle Width) | 0.687 in |
| F | 0.563 in |
| G Dim | 1/8 in |
| Bushing Series | JA |
| Material | Steel |
| D | 2 in |
| Cap Screws | 3 |
| Bolt Circle Dia. | 1.665 in |
| B | 1 3/8 in |
| Bore w/Shallow Key [MAX] | 1 1/8 in |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 1 1/4 in |
| Capscrew Size | 10-24 UNC x 1 |
| Keyway Size | No Keyway |
| Large Diameter | 1 3/8 in |
| Mounting Options | Standard |
| Flange Thickness | 3/8 in |
| Bushing Split | Yes |
| Torque Capacity | 1000 lb/in |
| Length Through Bore | 1 1/16 in |
| Bore Type | Standard |
| Bore Size | 7/16 in |
| Overall Length | 29/32 in |
| Weight | 0.52 LB |
| EAN or UPC | 697950037004 |

