- J Bushing
- 1 7/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Wrench Torque | 135 lbf |
| Large Diameter | 5.148 in |
| Length Through Bore | 4.625 in |
| Bolt Circle Dia. | 6 1/4 in |
| Material | Steel |
| Bore Range [Min] | 1.25 in |
| Overall Length | 4.625 in |
| Bushing Series | J |
| Keyway Size | 3/8 x 3/16 |
| Flange Thickness | 1 in |
| Cap Screws | 3 |
| Torque Capacity | 45000 lb/in |
| Bore Size | 1.4375 in |
| Bore Range [Max] | 4.5 in |
| Capscrew Size | 5/8-11 x 4 1/2 |
| Weight | 18.0 LB |

