- 12" Length
- 3 1/2 lb Head Weight
- Brass Hammer
| Head Wt. | 3 1/2 lb |
| Handle Length | N/A |
| Head Length | N/A |
| Face Diameter | N/A |
| Length | 12 in |
| Size (text) | N/A |
| Type | Brass |
| Weight | 3.85 LB |
| EAN or UPC | 697950262697 |
| Head Wt. | 3 1/2 lb |
| Handle Length | N/A |
| Head Length | N/A |
| Face Diameter | N/A |
| Length | 12 in |
| Size (text) | N/A |
| Type | Brass |
| Weight | 3.85 LB |
| EAN or UPC | 697950262697 |