- 12" Length
- 1 1/2 lb Head Weight
- Brass Hammer
| Size (text) | N/A |
| Head Wt. | 1 1/2 lb |
| Face Diameter | N/A |
| Head Length | N/A |
| Handle Length | N/A |
| Length | 12 in |
| Type | Brass |
| Weight | 2.01 LB |
| EAN or UPC | 697950262673 |
| Size (text) | N/A |
| Head Wt. | 1 1/2 lb |
| Face Diameter | N/A |
| Head Length | N/A |
| Handle Length | N/A |
| Length | 12 in |
| Type | Brass |
| Weight | 2.01 LB |
| EAN or UPC | 697950262673 |