- 11" Length
- 1 1/4 lb Head Weight
- Deadblow Hammer
| Head Length | N/A |
| Length | 11 in |
| Head Wt. | 1 1/4 lb |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Dead Blow |
| Weight | 1.85 LB |
| EAN or UPC | 697950262635 |
| Head Length | N/A |
| Length | 11 in |
| Head Wt. | 1 1/4 lb |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Dead Blow |
| Weight | 1.85 LB |
| EAN or UPC | 697950262635 |