Skip to content Skip to navigation menu
MartinHM832

HM832

Miter Gear
Item #100811497
  • 20° Pressure Angle
  • 32 Teeth
  • 8 Diametral Pitch
  • 0.85 in Face Width
  • 4 in Pitch Diameter
  • Reborable
  • 1 in Minimum Bore Size
+ Show More + Show Less
MartinHM832
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20° Pressure Angle
  • 32 Teeth
  • 8 Diametral Pitch
  • 0.85 in Face Width
  • 4 in Pitch Diameter

description

  • All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.

features

  • All Martin Gears are cut with the 20° pressure angle system
  • Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
  • The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
  • All Martin Miter Gears are cut with the 20° pressure angle system.
  • The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
Pressure Angle 20 °
Torque at 200 RPM 1544 lb/in
Bore Size 1 in
Length Through Bore 2.28 in
Torque at 1800 RPM N/A
No. of Teeth 32
Mounting Distance 3.63 in
Hub Projection 1 1/8 in
Pitch Diameter 4 in
Bore Type Reborable
Material Steel
Outside Dia. 4.177 in
Ratio 1:1
Hub O.D. 3 in
Torque at 300 RPM 2048 lb/in
Hardened Teeth With Hardened Teeth
Diametral Pitch 8
Inch/Metric Inch
Torque at 900 RPM 3592 lb/in
Spiral Direction Straight
Bore Size [Max] 1.8145 in
Torque at 1200 RPM 656 lb/in
Torque at 600 RPM 3025 lb/in
Weight 4.74 LB
EAN or UPC 697950051796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison