- 20° Pressure Angle
- 27 Teeth
- 6 Diametral Pitch
- 0.96 in Face Width
- 4.5 in Pitch Diameter
| Outside Dia. | 4.736 in |
| Inch/Metric | Inch |
| Diametral Pitch | 6 |
| Bore Size | 1.5 in |
| Bore Type | Reborable |
| Length Through Bore | 2.63 in |
| No. of Teeth | 27 |
| Pressure Angle | 20 ° |
| Hub Projection | 1 1/2 in |
| Pitch Diameter | 4.5 in |
| Ratio | 1:1 |
| Bore Size [Max] | 1.8145 in |
| Material | Steel |
| Hub O.D. | 3 1/4 in |
| Mounting Distance | 4.13 in |
| Weight | 5.96 LB |
| EAN or UPC | 697950051581 |

