
- 20° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 0.43 in Face Width
- 2 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
Spiral Direction | Straight |
Torque at 1800 RPM | 70 lb/in |
Material | Steel |
Outside Dia. | 2.118 in |
Inch/Metric | Inch |
Torque at 1200 RPM | 157 lb/in |
Bore Type | Reborable |
Bore Size [Max] | 0.8135 in |
Ratio | 1:1 |
Torque at 900 RPM | 473 lb/in |
Torque at 300 RPM | 220 lb/in |
Torque at 600 RPM | 378 lb/in |
Mounting Distance | 1.88 in |
Bore Size | 0.5 in |
Torque at 200 RPM | 158 lb/in |
Hardened Teeth | With Hardened Teeth |
Diametral Pitch | 12 |
Pressure Angle | 20 ° |
Length Through Bore | 1.22 in |
Hub O.D. | 1 1/2 in |
Hub Projection | 0.688 in |
No. of Teeth | 24 |
Pitch Diameter | 2 in |
Weight | 0.62 LB |
EAN or UPC | 697950052243 |
